Beli wireless access point di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link JeatStream Gigabit SFP Media Converteratribut:
- Wave Length: Depends on the used SFP module
- Network Media: 1000BASE-X Multi-mode/Single-mode SFP module
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Supply (V/A): External Power Adapter
- Power Consumption (W): Max. 1.7
- Safety & Emission: FCC, CE, RoHS
- APC Smart-UPS C LCD 230VDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cableatribut:
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C20
- Output Voltage Distortion: Less than 5% at full load
- tp-link Wireless N Access Pointatribut:
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Certification: CE, FCC, RoHS
- Frequency (GHz): 2.4-2.4835
- Management: SNMP
- Quality of Service: WMM
- Netgear Outdoor Dual Band Wireless Access PointDeskripsi:Extends wireless coverage to outdoor with the high power WND930 Access Point. The WND930 Access Point combines industrial and robust design with flexible antenna options, and dual band (2.4 and 5 GHz) concurrent operation for optimal outdoor deployment. The WND930 Outdoor Access Point is powered by redundant dual Power over Ethernet (PoE) gigabit ports as well as the capability to power other PoE devices. The WND930 Outdoor Access Point operates under harsh environment with its industrial grade IP67 enclosure and an embedded heater to allow the Access Point to operate in below freezing point temperature. Through its user friendly interface and mounting accessory kits, the WND930 Access Point can be configured and installed easily in less than 10 minutes.atribut:
- Dimensions (mm): 255x25x78
- Weight (g): 1894
- LEDs: Power, Activity, 2.4GHz, 5 GHz, Heater
- Operating Temperature (°C): -20 to 60
- Storage Temperature (°C): -40 to 80
- Mounting: Wall mount/pole mount kit included
- tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsDeskripsi:Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilitiesatribut:
- Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
- Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
- Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
- Packet Forwarding Rate (Mpps): 41.66
- Maximum Power Consumption (W): 19.22 (220V/50Hz)
- Mounting: Rack Mountable
- Power Supply (V/Hz): 100-240 AC/50-60
- tp-link JetStream Gigabit Single-Mode Media Converteratribut:
- Wave Length (Nm): 1310
- Network Media: 1000BASE-LX Single-mode Fiber
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Supply (V/A): External Power Adapter
- Power Consumption (W): Max. 1.8
- Safety & Emission: FCC, CE, RoHS
- tp-link High Power Wireless N Routeratribut:
- Interface: 4 10/100Mbps LAN Ports 1 10/100Mbps WAN Port
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Frequency (GHz): 2.4-2.4835
- Certification: CE, FCC, RoHS, NCC, BSMI
- Dynamic DNS: DynDns, Comexe, NO-IP
- Management: Access Control Local Management Remote Management
- Quality of Service: WMM, Bandwidth Control
- VPN Pass-Through: PPTP, L2TP, IPSec (ESP Head)
- WAN Type: Dynamic IP/Static IP/PPPoE/ PPTP/L2TP/BigPond
- tp-link Wireless N Access Pointatribut:
- Transfer Speed (Mbps): 150
- Ruijie Reyee Wi-Fi 5 1267 Mbps Wall-mounted Access Pointatribut:
- Certification: CE, ROHS
- Dimensions (mm): 86x86x42.4
- MIMO: 2x2 (@2.4GHz), 2x2 (@5GHz)
- Max/Recommended Clients: 110/40
- Network Port: 2, 10/100/1000 Base-T
- Operating Temperature (°C): 0 to 40
- PoE out: No
- Power Consumption (W): ≤ 9
- Power Supply: 802.3af/802.3at PoE
- Wireless Protocol: 802.11ac Wave2, 1267Mbps
- tp-link USB Type-C to Gigabit Ethernet Network AdapterDeskripsi:Ideal for laptop, tablet and most USB-C powered web devices to access wired network. Fastest USB 3.0 and Gigabit solution ensure high-speed transfer rate up to 1000 Mbps. Plug and Play in Windows 10, Mac OS X (10.9 and later), Chrome OS and Linux OS. Foldable and Portable design ideally suits your Ultrabook.atribut:
- Dimensions (inch): 2.8x1.0x0.6 (71.0x26.0x16.2mm)
- Output Interface (Mbps): 1 10/100/1000 RJ45 Ethernet Port
- Input Interface: 1 USB 3.0 Port
- Supported Systems: Windows 10/8.1/8/7Mac OS Chrome OSLinux (Ubuntu)
- APC Easy UPS SRV 3000VAatribut:
- Output Power Capacity (kW/kVA): 2.4/ 3.0
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C14
- LCD Graphics Display: Text and mimic diagrams that display modes of operation, system parameters and alarms.
- LED Indicators: Provide easy-to-read status of the unit and utility power conditions.
- Maximum Configurable Power (kW/kVA): 2.4 / 3.0
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Control Panel: Multi-function LCD status and control console
- Input Frequency (Hz): 40 - 70
- Load Crest Factor: 0.12569444444
- Number of Power Cords: 1
- Other Input Voltages: 220, 240
- Other Output Voltages: 220, 240
- Surge Energy Rating (J): 600
- Topology: Double Conversion Online
- Typical Recharge Time (hour): 4
- Waveform type: Sine Wave
- tp-link JetStream Gigabit SFP Media Converteratribut:
- Wave Length: Depends on the used SFP module
- Network Media: 1000BASE-X Multi-mode/Single-mode SFP module
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Supply (V/A): External Power Adapter
- Power Consumption (W): Max. 1.7
- Safety & Emission: FCC, CE, RoHS
Daftar Harga wireless access point Terbaru October 2026
| tp-link JeatStream Gigabit SFP Media Converter | Rp289.900 |
| APC Smart-UPS C LCD 230V | Rp9.199.900 |
| tp-link Wireless N Access Point | Rp449.900 |
| tp-link Wireless Access Point | Rp639.900 |
| Ruijie Access Point | Rp699.900 |
| Netgear Outdoor Dual Band Wireless Access Point | Rp7.499.900 |
| tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots | Rp3.899.900 |
| tp-link JetStream Gigabit Single-Mode Media Converter | Rp609.900 |
| tp-link High Power Wireless N Router | Rp629.900 |
| D-Link Wireless N Gigabit PoE Access Point | Rp499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)